Shop All Dividers & Tabs
Avery Dennison
Index Tab, 1", Printable Inserts, PK25
Mfr # 16219
Zoro # G4696371
product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Assorted
- Weight 0.047 lbs
- For Use With Inkjet Printers; Laser Printers
- Material Plastic
Product Information
- Brand Avery Dennison
- MFR # 16219
- Zoro # G4696371
- UPC # 072782162191
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 1" |
Details
Item | Index Tab,1",Printable Inserts,PK25 |
Color | Assorted |
Weight | 0.047 lbs |
For Use With | Inkjet Printers; Laser Printers |
Material | Plastic |
Includes | (25) Laser/Inkjet Printable Inserts |
Type | Hanging Folder Tabs |
Tab Cuts Visible | 1/5-Cut |
Index Tabs - Item | File Inserts/Tabs |
Assortment Color | Blue; Clear; Green; Red; Yellow |
Description
Index Tab,1 In.,Printable Inserts,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 1" Binder, Black (09260)
- SHARP Desktop Calculator, Printing, 12 Digit, Width: 9 7/8 in (SHRVX2652H)
- SOUTHWORTH Envelope, 25%Cttn, #10, Iy, 250 Pk (SOUJ404I10)
- BRADY LaserTab Self-Lam Polyester Lbls 1 in H x 0.75 in W White, Clear 13/PK (LAT-50-361-1)
- AVERY DENNISON Avery, TABS INSERTS FOR HANGING FILE FOLDERS, 1/5-CUT TABS, WHITE, 2in WIDE, 100PK (11136)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX BLACK AND WHITE DIVIDERS, 8-TAB, LETTER (11132)
- AVERY DENNISON Avery-Dennison 24908 5 Tabbed Snap-In Bookmark Plastic Dividers; Assorted Solid Color; 3 x 11.5 in. (24908)
- AVERY DENNISON Avery Worksaver Insertable Divider Value Pack, Print-on, 5 Tabs, 24 Sets, Buff (11113)
- AVERY DENNISON Divider, 1-10 Letter, White, PK11 (11381)
- AVERY DENNISON Side Tab, Letter, Tab E, PK25 (1405)
- AVERY Print and Apply Index Maker Clear Label Dividers, 8 White Tabs, Letter (11491)
- Avery Dennison Dividers & Tabs