Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #51-75, White, PK25
Mfr # 01332
Zoro # G6251336
product price: $2.49
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Product Information
- Brand Avery Dennison
- MFR # 01332
- Zoro # G6251336
- UPC # 072782013325
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Ltr,1/25#51-75,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- TOUGHBUILT Grid Notebooks (Large), PK2 (TB-56-L-2)
- AZAR DISPLAYS 4-Pocket Trifold Wall Brochure Holder Clear 23"W X 11"H (105580)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980T)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- AVERY DENNISON Plastic Dividers with Sheet Protector, PK8 (16741)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- Avery Dennison File Folders