Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #351-375, White, PK25
Mfr # 01344
Zoro # G6251211
product price: $2.49
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Collated, 11 x 8.5, Side Tab
Product Information
- Brand Avery Dennison
- MFR # 01344
- Zoro # G6251211
- UPC # 072782013448
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Ltr,#351-375,25,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Collated, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.411 lbs |
Index Divider Style | Legal Arabic Numeric |
Index Divider Color | White |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Form Quantity | 1 Set |
Legal Tab Style | Avery® Style |
Tab Title | 351 to 375 |
Orientation | Side Tab |
Punched/Unpunched | Unpunched |
Tab Style | 25-Tab |
Tab Material | Heavyweight Ledger Paper |
Description
Index,Ltr,#351-375,25,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND General-Purpose Poly Strapping Kit, 3,000', 1 Kit (PSKIT)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- SHARPIE Liquid Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN1754463)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- Avery Dennison File Folders