Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #1-25, White, PK25
Mfr # 01330
Zoro # G6251351
product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- Tab Color White
Product Information
- Brand Avery Dennison
- MFR # 01330
- Zoro # G6251351
- UPC # 072782013301
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Ltr,1/25#1-25,25White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Red (15A903)
- SCHOOL SMART LABEL PROTECTORS CLEAR VINYL 3.125X1.25 IN ROLL OF 500 (1371577)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- AVERY DENNISON Insertable Dividers Three Pocket, Multicolor, 5 Tab (11273)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AVERY DENNISON Customizable Dividers, 5 Tab, Pk150 (20405)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- PENDAFLEX Self-Adhesive Sheet Protector, Clear, PK100 (PFX99376)
- Avery Dennison File Folders