Shop All File Folders
Avery Dennison
Index Dividers Monthly Jan-Dec, Pk12
Mfr # 11847
Zoro # G5429378
product price: $4.29
/pk 12, $0.36/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size 8-1/2" x 11"
- Features Contemporary Colors
- Tab Color Assorted
Product Information
- Brand Avery Dennison
- MFR # 11847
- Zoro # G5429378
- UPC # 072782118471
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Jan-Dec Tab Dividers |
Color | Multicolor |
Features | Contemporary Colors |
Tab Color | Assorted |
For Use With | Ring Binders |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Paper |
Tab Title Color | White |
Index Divider Color | White |
Index Divider Material | Paper |
Index Divider Type | Printed Monthly |
Form Quantity | 1 Set |
Index Divider Style | Monthly |
Tab Style | 12-Tab |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Tab Title | Jan. to Dec. |
Description
Index Jan-Dec Tab Dividers,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- ROYAL TONER Toner for Dell 1320C Comp HY Yellow Toner 2K VL (PN124)
- WESTERN PLASTICS Film Wrap Net Mach Grade 20"x5,000' (WSN07)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- AVERY DENNISON Print-On Clear Label, 5 Tab, Pk5, Width: 11" (11431)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Light Blue, 25PK (80186)
- Avery Dennison File Folders