Shop All File Folders
Avery Dennison
Index Dividers Legal Exhibit O, PK25
Mfr # 12388
Zoro # G6248999
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White/Clear Lamination
Product Information
- Brand Avery Dennison
- MFR # 12388
- Zoro # G6248999
- UPC # 072782123888
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Legal,1/5BottomO,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White/Clear Lamination |
Weight | 0.43 lbs |
Index Divider Style | Legal Alpha |
Tab Title Color | Black |
Tab Material | Heavyweight Ledger Paper |
Legal Tab Style | Avery® Style |
Punched/Unpunched | Unpunched |
Index Divider Color | White |
Index Divider Type | Printed Exhibit Alpha |
Index Divider Material | Heavyweight Ledger Paper |
Tab Style | 26-Tab |
Tab Title | Exhibit O |
Form Quantity | 25/Pack |
Orientation | Bottom Tab |
Description
Index,Legal,1/5BottomO,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Wall Mounted Strapping Cart, 8" Diameter, Yellow (STRAP-WALL)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 14", Kraft, 10/Bundle (10Y727)
- BUSINESS SOURCE Label, Ij/Lsr, 2X4, We, 2500 2500PK (BSN26117)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- AVERY DENNISON Insertable Dividers Three Pocket, Multicolor, 5 Tab (11273)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White (11428)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY Hanging File Folder Tabs and Inser, PK20 (6727)
- Avery Dennison File Folders