Shop All File Folders
Avery Dennison
Index Dividers 12 Tab, White, Recycled, Pk5
Mfr # 11582
Zoro # G5012878
product price: $41.99
/pk 5, $8.40/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- For Use With Ring Binders
- Tab Color White
Product Information
- Brand Avery Dennison
- MFR # 11582
- Zoro # G5012878
- UPC # 072782115821
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Eco Friendly Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
For Use With | Ring Binders |
Tab Color | White |
Form Quantity | 5 Sets |
Index Divider Material | Paper |
Index Divider Color | White |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Orientation | Side Tab |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Customizable |
Tab Material | Plastic |
Tab Style | 12-Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
EcoFriendly Print&Apply Clear-Label Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- UST Strap Dispenser for Steel Straps (UST 2560)
- HP Toner, HP, LJ P2035, P2055, Blk (HEWCE505A)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Divider Tab, 8 Tab, White, Pk24 (72782)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- Avery Dennison File Folders