Shop All File Folders
Avery Dennison
Index Divider 8-1/2 x 11", A-Z, Yellow, PK25
Mfr # 11306
Zoro # G6249796
product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Buff, Black (Lettering)
- Size 8-1/2" x 11"
- For Use With Ring Binders
- Tab Color Buff
Product Information
- Brand Avery Dennison
- MFR # 11306
- Zoro # G6249796
- UPC # 072782113063
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Preprinted Dividers |
Color | Buff, Black (Lettering) |
For Use With | Ring Binders |
Tab Color | Buff |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 25-Tab |
Index Divider Color | Buff |
Tab Title Color | Black |
Index Divider Style | Alpha |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Orientation | Side Tab |
Index Divider Type | Printed Alpha |
Form Quantity | 1 Set |
Tab Title | A to Z |
Index Divider Material | Heavyweight Paper |
Tab Material | Laminated Paper |
Description
Index,Binder,A-Z,11 In.X8.5 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAVALUS Measurement Tape, PK6 (MAV10016)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- Avery Dennison File Folders