Shop All Binders
Avery Dennison
Index Binder, Clear, Pk5
Mfr # 11221
Zoro # G5263697
product price: $1.95
/pk 5, $0.39/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Binder Features Single-Sided Clear Plastic Edge Reinforcing
- Size 11.13 x 9.25
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11221
- Zoro # G5263697
- UPC # 072782112219
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11.13 x 9.25 |
Index Divider Size | 11.13 x 9.25 |
Details
Color | White |
Material | Plastic |
Binder Features | Single-Sided Clear Plastic Edge Reinforcing |
Item | Index Binder,5Clear,PK5 |
For Use With | Ring Binders |
Weight | 0.135 lbs |
Binding Edge Feature(s) | Single-Sided Clear Plastic Edge Reinforcing |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Style | Customizable |
Tab Color(s) | Clear |
Index Divider Material(s) | Paper |
Tab Material(s) | Plastic |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Index Divider Color(s) | White |
Form Quantity | 1 Set |
Tab Style | 5-Tab |
Description
Item Index Binder,5Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Scrapbook Page Protectors, 12 x 12", PK50 (62227)
- INDUSTRIAL PRESS Machining Reference Book, Toolbox, English, Hardcover, Publisher: Industrial Press (9780831137311)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case (G12031E)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- AVERY DENNISON View Binder, EZ-Turn Ring, w/ Four Pockets, 1 Cap. Blackin (17011)
- AVERY DENNISON 3" Poly Binder (79810)
- AVERY DENNISON 2" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- Avery Dennison Binders