Shop All Printer Labels
Avery Dennison
ID Label, 2x2, White, PK225
Mfr # 6572
Zoro # G5011091
product price: $12.79
/pk 225, $0.06/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Green Environmental Attribute FSC Mix
- Material Paper
Product Information
- Brand Avery Dennison
- MFR # 6572
- Zoro # G5011091
- UPC # 072782065720
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 2.63 |
Details
Item | ID Label, 2x2,White,PK225 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Material | Paper |
Background Color | White |
Label Maker Tape Finish | Matte |
Total Number of Labels | 225 |
Shape | Rectangular |
Weight | 0.497 lbs |
Features | Permanent Adhesive, Stick & Stay, Durable, Jam Resistant, Non-yellowing |
Labels Per Sheet | 15 |
Description
Permanent ID Labels, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Bulldog Clip, 1In, Slvr, PK2 (2WFW6)
- SPEC OPS M8E Elite Chevron Crown Plier Stapler (M8E)
- NIFTY PRODUCTS Portable Poly Strapping Kit (SPSPKIT)
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- AVERY DENNISON White Removable File Folder Labels, Pk750 (8066)
- AVERY DENNISON Laser Label Color Print 18Up, White, PK450 (6871)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- AVERY DENNISON Laser Label Color Print 8Up, White, PK200 (6873)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- AVERY DENNISON Avery 5692 Laser CD/DVD Labels, Matte White, 40/Pack (5692)
- AVERY Divider, Write, 8Tb, Asst, 1St 12PK (AVE16103)
- Avery Dennison Printer Labels