Shop All Copy & Printer Paper
Avery Dennison
Greeting Card Paper, PK20
Mfr # 3265
Zoro # G5031741
product price: $13.15
/pk 20, $0.66/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 1/2" x 8 1/2"
- Color White
- Brightness 97
- Finish Matte
- Green Environmental Attribute FSC Mix
Product Information
- Brand Avery Dennison
- MFR # 3265
- Zoro # G5031741
- UPC # 072782032654
- Country of Origin Multiple
- Category Copy & Printer Paper
Dimensions
Sheet Size | 5 1/2" x 8 1/2" |
Card Width | 8.5" |
Card Height | 5.5" |
Details
Item | Greeting Cards with Matching Envelopes |
Color | White |
Brightness | 97 |
Finish | Matte |
Green Environmental Attribute | FSC Mix |
Features | Heavyweight |
Cards Per Sheet | 1 |
Machine Compatibility | Inkjet |
Sheet Quantity | 20 |
Description
Greeting Cards with Matching Envelopes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- EPSON T902XL120 (902XL) DURABrite Ultra High-Yield Ink, 5000 PY, Black (T902XL120)
- ARROW FASTENER Staple F/T25 Bx1000 7/16In (257)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- AVERY DENNISON Filler Paper, 5.5X8.5", White, PK100 (7771114230)
- AVERY DENNISON Color Laser Printing, 4x6, PK80 (5889)
- AVERY DENNISON Avery, PRINTABLE MAGNET SHEETS, 8.5 X 11, WHITE, 5PK (3270)
- AVERY DENNISON Door Hanger, Matte White, 40 Sheets, PK80 (16150)
- NEENAH PAPER WritingPaper, BaronialIvory, 500, PK500 (06551)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK2500 (851055)
- Avery Dennison Copy & Printer Paper