Shop All Copy & Printer Paper
Avery Dennison
Filler Paper, 5.5X8.5", White, PK100
Mfr # 7771114230
Zoro # G4789745
product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 0.55 lbs
- Size 5.5 x 8.5
- Paper/Media Color(s) White
- Paper Rule Size 5/16"
Product Information
- Brand Avery Dennison
- MFR # 7771114230
- Zoro # G4789745
- UPC # 077711142305
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Size | 5.5 x 8.5 |
Paper Rule Size | 5/16" |
Sheet/Roll Size | 5.5 x 8.5 |
Details
Item | Filler Paper,5.5X8.5",White,PK100 |
Color | White |
Weight | 0.55 lbs |
Paper/Media Color(s) | White |
Paper Ruling | College |
Hole-Punch Format | Side: 7-Hole Punched |
Paper Basis Weight (lb) | 16 lb Bond |
Description
Filler Paper,5.5X8.5 In.,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Highlighter, Blue Ink, Chisel Tip, PK5 (150-A05-P01-A08)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- DELL Dell Dllt6J1J Dell Br B5460Dn Gdfkw - 1-Sd Yld Black Toner (DLLT6J1J)
- SCHOOL SMART BOARD BRISTOL 9X12 WHITE PK OF 100 PK (1109WH)
- AVERY DENNISON Avery, PRINTABLE MAGNET SHEETS, 8.5 X 11, WHITE, 5PK (3270)
- AVERY DENNISON Greeting Card Paper, PK20 (3265)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- AVERY DENNISON Color Laser Printing, 4x6, PK80 (5889)
- AVERY DENNISON Door Hanger, Matte White, 40 Sheets, PK80 (16150)
- APOLLO Multifunction Universal Film w/o Stripe (VUF1000E-A)
- HAMMERMILL Tidal Copy & Multipurpose Paper (HAM162400)
- Avery Dennison Copy & Printer Paper