Shop All Copy & Printer Paper
Avery Dennison
Door Hanger, Matte White, 40 Sheets, PK80
Mfr # 16150
Zoro # G5031787
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Green Environmental Attribute FSC Mix
- Width 4.3"
- Paper/Media Color(s) White
- Machine Compatibility Inkjet Printers; Laser Printers
Product Information
- Brand Avery Dennison
- MFR # 16150
- Zoro # G5031787
- UPC # 072782161507
- Country of Origin Mexico
- Category Copy & Printer Paper
Dimensions
Width | 4.3" |
Sheet/Roll Size | 4.25 x 11 |
Details
Item | Door Hanger with Tear-Away Cards |
Color | White |
Green Environmental Attribute | FSC Mix |
Paper/Media Color(s) | White |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 65 lb Cover |
Brightness Rating (US) | 97 |
Paper Finish | Uncoated |
Interpack Paper Quantity | 2 Hangers/Sheet, 40 Sheets/Pack |
Description
Door Hanger with Tear-Away Cards, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, 20-Sheet, Half Strip, Black (BOSB150BLK)
- PALRAM Palram - Canopia HG1023 Greenhouse Irrigation Kit for all Palram - Canopia Greenhouses (HG1023)
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- BUSINESS SOURCE Rubberbands, Size 18, 1Lb, PK1480 (15735)
- AVERY DENNISON Greeting Card Paper, PK20 (3265)
- AVERY DENNISON Filler Paper, 5.5X8.5", White, PK100 (7771114230)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- AVERY DENNISON Avery, PRINTABLE MAGNET SHEETS, 8.5 X 11, WHITE, 5PK (3270)
- AVERY DENNISON Color Laser Printing, 4x6, PK80 (5889)
- BLANKS/USA Printable Microperforated Business Cards, Copier/Inkjet/Laser/Offset, 2 x 3.5, White, PK2500, 2500PK (BCT25S8WH)
- UNIVERSAL BATTERY Universal 11289 Copy Paper Convenience Carton 92 Brightness 20lb Letter White 2 500 Sheets (11289)
- Avery Dennison Copy & Printer Paper