Shop All Dividers & Tabs
Avery Dennison
Divider, Mini, Style Edge, 5 Tab, PK5
Mfr # 7278211118
Zoro # G7485375
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Features Mini Size—Seven-hole punched for use with smaller binders and organizers.
- Size 8.5 x 5.5
- Weight 0.108 lbs
- For Use With Mini Ring Binders/Planners
Product Information
- Brand Avery Dennison
- MFR # 7278211118
- Zoro # G7485375
- UPC # 072782111182
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 8.5 x 5.5 |
Details
Material | Plastic |
Features | Mini Size—Seven-hole punched for use with smaller binders and organizers. |
Weight | 0.108 lbs |
For Use With | Mini Ring Binders/Planners |
Color | Translucent |
Tab Color | Assorted |
Index Tabs - Item | Index Dividers |
Index Divider Style | Customizable |
Orientation | Side Tab |
Index Divider Type | Customizable |
Tab Color Assortment | Brown; Gray; Light Green; Orange; Red |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Style | 5-Tab |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4"L, PK25000 (UNV79000)
- AVERY Binder, Durable, Slant Rings, 2", Green (27553)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- AVERY DENNISON Side Tab, Letter, Tab D, PK25 (1404)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX MULTICOLOR DIVIDERS, 8-TAB, LETTER (11163)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, Jan to Dec, 8.5"x11", 12 Tabs, White/Multi (11127)
- AVERY DENNISON Divider, Plastic Pocket, 8Tb, Assorted, PK5 (11903)
- AVERY DENNISON Avery, Insertable Big Tab Dividers, 5-Tab, Letter (11110)
- AVERY DENNISON Divider, Index 8Tab, Assorted, PK8 (11201)
- POST-IT Tab, Post-It, Solid, 2"", Prmry Pk (MMM686ALYR)
- Avery Dennison Dividers & Tabs