Shop All Dividers & Tabs
Avery Dennison
Divider, Legal Bottom Tab, A-Z, White, PK27
Mfr # 11376
Zoro # G7485110
product price: $2.59
/pk 27, $0.10/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Collated, 11 x 8.5, Bottom Tab
- For Use With Comb Binding Systems
- Weight 0.452 lbs
- Color White
- Size 11 x 8.5
Product Information
- Brand Avery Dennison
- MFR # 11376
- Zoro # G7485110
- UPC # 072782113766
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Features | Collated, 11 x 8.5, Bottom Tab |
For Use With | Comb Binding Systems |
Weight | 0.452 lbs |
Color | White |
Material | Heavyweight Ledger Paper |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Legal Tab Style | Avery® Style |
Tab Title | Exhibit A to Exhibit Z |
Orientation | Bottom Tab |
Index Divider Type | Printed Exhibit Alpha |
Index Divider Style | Legal Alpha |
Tab Style | 27-Tab |
Punched/Unpunched | Unpunched |
Description
Package Quantity 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Plnet Pe Pk (WAU22671)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBK 130a)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- C.H. HANSON STAMP SET27PC HANSON1/8"" (20200)
- AVERY DENNISON Divider, Mini, Style Edge, 5 Tab, PK5 (7278211118)
- AVERY DENNISON INDEX DIVIDERS, EXHIBIT 1-25, SIDE TAB, (01330)
- AVERY DENNISON Avery, BIG TAB PRINTABLE LARGE WHITE LABEL TAB DIVIDERS, 8-TAB, LETTER, 20PK (14441)
- AVERY DENNISON Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 750/Pack (8066)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 8, 8.5"x11", 8 Tabs, White/Multi (11133)
- AVERY DENNISON Avery Legal Exhibit Numeric Index Divider, Printed Exhibit 1 to 25, 8.5"x11", 1 Tab/25 Sets, White (82106)
- POST-IT Tabs, Post-It, Solid, 1"", Prmry Pk (MMM686RALY)
- Avery Dennison Dividers & Tabs