Shop All Printer Labels
Avery Dennison
Copy Labels, 1x2-3/4,3300/Bx, PK3300
Mfr # 5351
Zoro # G5011697
product price: $42.95
/pk 3300, $0.01/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color White
Product Information
- Brand Avery Dennison
- MFR # 5351
- Zoro # G5011697
- UPC # 072782053512
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.81 |
Details
Item | Copy Labels,1x2-3/4,3300/Bx,PK3300 |
Printer Series Compatibility | Copiers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | White |
Shape | Rectangular |
Product Type | Copier Mailing Labels |
Features | White Address Labels |
Weight | 2.45 lbs |
Labels Per Sheet | 33 |
Labels Per Unit | 3300 |
Description
Copier Mailing Labels, Package Quantity 3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- G2 Pen, Gel, G2, Ultra Fine, Bk, PK24 (31277BD)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- CREALITY 3D Printer Filament, Navy Blue (CR-PLA Matte Navy Blue)
- AVERY DENNISON Label, 0.75", Round, Black, PK1008 (05459)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- AVERY DENNISON Color Inkjet Labels, 8-1/2x11, White, PK20 (8255)
- BRADY Letter Label, B, 2-1/4in.Hx7/8in.W, Vinyl (1534-B)
- Avery Dennison Printer Labels