Shop All Printer Labels
Avery Dennison
Copy Labels, 1x2-13/16, Clear, PK2310
Mfr # 5311
Zoro # G5011730
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers
- Color Clear
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color Clear
Product Information
- Brand Avery Dennison
- MFR # 5311
- Zoro # G5011730
- UPC # 072782053116
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.81 |
Details
Item | Copy Labels,1x2-13/16,Clear,PK2310 |
Printer Series Compatibility | Copiers |
Color | Clear |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | Clear |
Shape | Rectangular |
Weight | 1.518 lbs |
Features | Matte Clear Address Labels—Includes Easy Peel® feature for fast peeling. |
Labels Per Sheet | 33 |
Labels Per Unit | 2310 |
Description
Easy Peel(R) Clear Copier Mailing-Labels, Package Quantity 2310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Farm Black QT. (280104)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 6" x 6", Kraft, 15/Bundle (6066)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- STANLEY ORGNZR BLK/YLW 10COMPART (STST14710)
- AVERY DENNISON Laser Labels, 2x4, 10 Sheets, White, PK2500 (5963)
- AVERY DENNISON Laser Labels, File Folder, 15C, Green, PK50 (5866)
- AVERY DENNISON Clr Address Labels, Inkjet, 1.33"x4", PK350 (8662)
- AVERY DENNISON Avery-Dennison 95940 White Shipping Labels; Laser or Inkjet; White - 3.3 x 4 in. (95940)
- AVERY DENNISON Label, 0.75", Round, NeRed, PK1008 (05467)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3 1/2" x 5", Fluorescent Yellow, 400/Case (LL176YE)
- Avery Dennison Printer Labels