Shop All Copy & Printer Paper
Avery Dennison
Color Laser Printing, 4x6, PK80
Mfr # 5889
Zoro # G5031437
product price: $31.15
/pk 80, $0.39/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Uncoated White
- Paper Weight 80 lb
- Features Color Laser Print-to-the-Edge Capability—Add color to the entire card.
- Standards Meets U.S. Postal Regulations
- Size 8.5 x 11
Product Information
- Brand Avery Dennison
- MFR # 5889
- Zoro # G5031437
- UPC # 072782058890
- Country of Origin Mexico
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Height | 4" |
Width | 6" |
Card Width | 6" |
Card Height | 4" |
Details
Item | Printable Postcards |
Color | Uncoated White |
Paper Weight | 80 lb |
Features | Color Laser Print-to-the-Edge Capability—Add color to the entire card. |
Standards | Meets U.S. Postal Regulations |
Weight | 1.27 lbs |
Sheet Quantity | 40 |
Cards Per Sheet | 2 |
Machine Compatibility | Laser |
Description
Printable Postcards, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULMAN PRODUCTS 24 in Butcher Paper Dispenser (A500-24)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- RAPID Staples, High Capacity, 5/16", PK5000 (90003)
- AVERY DENNISON Greeting Card Paper, PK20 (3265)
- AVERY DENNISON Filler Paper, 5.5X8.5", White, PK100 (7771114230)
- AVERY DENNISON Avery, PRINTABLE MAGNET SHEETS, 8.5 X 11, WHITE, 5PK (3270)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- AVERY DENNISON Door Hanger, Matte White, 40 Sheets, PK80 (16150)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- SOUTHWORTH Paper, Cover Stock, 65No, Ivory, PK100 (Z560CK)
- Avery Dennison Copy & Printer Paper