Shop All Name Badges
Avery Dennison
Clear Top Badge, 4 x 3, PK25
Mfr # 74471
Zoro # G5031288
product price: $26.09
/pk 25, $1.04/ea
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Width 4"
- Color Clear
- Material Polypropylene
- Weight 0.625 lbs
Product Information
- Brand Avery Dennison
- MFR # 74471
- Zoro # G5031288
- UPC # 077711744714
- Country of Origin China
- Category Name Badges
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Clear Top Badge,4 x 3,PK25 |
Color | Clear |
Material | Polypropylene |
Weight | 0.625 lbs |
For Use With | Avery® 5390, 5392 |
Name Badges per Unit | 25 |
Orientation | Horizontal |
Description
Heavy-Duty Secure-Top(TM) Name Badge Holders, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ink Cartridge Replacement, For J2000 (J20-CMY)
- BUSINESS SOURCE Paper Clip Holder, 2" x 3" x, Smoke (11796)
- 3M Note, Popup, Pastel, 3X3 Pk (MMM6549PUA)
- LEXMARK Lexmark Ms826De - Laser Printer - Monochrome - Laser - 70 Ppm - 1200 (50GT310)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- AVERY DENNISON Avery, PRINTABLE ADHESIVE NAME BADGES, 3.38 X 2.33, BLUE BORDER, 100PK (5144)
- AVERY DENNISON Nametag Holder W/Clip, PK40 (5384)
- AVERY DENNISON Avery, NAME BADGE INSERT REFILLS, HORIZONTAL/VERTICAL, 2 1/4 X 3 1/2, WHITE, 400PK (5390)
- AVERY DENNISON Clear Hanging, Name Badge, PK100 (74459)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- ADVANTUS Vertical Rigid ID Badge Holder, Blk, PK6 (97068)
- Avery Dennison Name Badges