Shop All Document Holders
Avery Dennison
Clear Sheet Protector, Top Load, PK100
Mfr # 74100
Zoro # G5010857
original price:
$18.39
1% off
new price: $18.19
/pk 100, $0.18/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Clear
- Number of Tabs 0
- Thickness Heavy
Product Information
- Brand Avery Dennison
- MFR # 74100
- Zoro # G5010857
- UPC # 077711741003
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Size | 8.5 x 11 |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Clear |
Number of Tabs | 0 |
Thickness | Heavy |
Features | For 11 x 8.5 Inserts |
Product Type | Sheet Protector |
Application | Standard 3-Ring Binders |
Capacity | 10 |
Finish | Diamond Clear |
Weight | 2.35 lbs |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 40", Kraft, 25/Bundle (11R273)
- SANFORD Prismacolor Col-Erase Pencils, Red Lead, Carmine Red Barrel (20045)
- MOOLAH Self-Sealing Currency Bands, Violet, $2000, Pack of 1000 (729202000)
- EPSON T320 (320) Ink, Black/Cyan/Magenta/Yellow (T320)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Polyproplene, Clear, 50/PK (74090)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK5 (74160)
- AVERY DENNISON Clear Sheet Protector, 11 x 8.5, PK50 (73802)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- AVERY DENNISON Avery Sheet Protector, 8-1/2inW x 11inH, Clear, 30/PK (74082)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear Vinyl 25PK (CLI46912)
- Avery Dennison Document Holders