Shop All Document Holders
Avery Dennison
Clear Sheet Protector, PK50
Mfr # 74090
Zoro # G5010866
product price: $8.25
/pk 50, $0.17/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Clear
- Thickness Economy
- Features Economy—Lightweight protection makes it great for easy transportation.
Product Information
- Brand Avery Dennison
- MFR # 74090
- Zoro # G5010866
- UPC # 077711740907
- Country of Origin China
- Category Document Holders
Dimensions
Size | 8.5 x 11 |
Details
Item | Clear Sheet Protector,PK50 |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Clear |
Thickness | Economy |
Features | Economy—Lightweight protection makes it great for easy transportation. |
Capacity | 10 |
Weight | 0.902 lbs |
Finish | Clear |
Application | Standard 3-Ring Binders |
Sheet Protector Type | Ring Binder |
Load Orientation | Top |
Number of Holes Punched | 3 |
Description
Standard/Economy-Weight Clear/Semi-Clear Sheet Protector, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Orange, 100/Case (G14013E)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- AVERY DENNISON Sheet Protector, 3-Hole, Clear, PK50 (74203)
- AVERY DENNISON Avery Secure Top Load Sheet Protector, 8-1/2inW x 11inH, Clear, 25/PK (76000)
- AVERY DENNISON Page for Photo Album, 4X6, PK10 (13401)
- AVERY DENNISON Sheet Protector, X-Large, PK25 (74171)
- AVERY DENNISON Clear Sheet Protector, 11 x 8.5, PK50 (73802)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- AVERY DENNISON Avery Diamond Clear Top Loading Sheet Protector, Super Heavy Weight, 8-1/2inW x 11inH, 50/PK (74130)
- Avery Dennison Document Holders