Shop All Document Holders
Avery Dennison
Clear, Sheet Protector, PK100
Mfr # 75537
Zoro # G5010769
product price: $13.65
/pk 100, $0.14/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 10
- Color Semi-Clear
- Number of Tabs 0
- Thickness Economy
Product Information
- Brand Avery Dennison
- MFR # 75537
- Zoro # G5010769
- UPC # 077711755376
- Country of Origin Mexico
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Size | 8.5 x 11 |
Details
Item | Sheet Protector |
Material | Polypropylene |
Sheet Capacity | 10 |
Color | Semi-Clear |
Number of Tabs | 0 |
Thickness | Economy |
Features | Lightweight, Reduced Glare, Non-stick, Reinforced Edges, Spill Resistant, Punched, Acid-free, Embossed Finish, Top Loading, 3-Hole Punch, Dirt Resistant, Economy Weight, Tear Resistant, Archival-safe |
Product Type | Sheet Protector |
Finish | Semi-Clear |
Application | Standard 3-Ring Binders |
Weight | 1.67 lbs |
Capacity | 10 |
Sheet Protector Type | Ring Binder |
Number of Holes Punched | 3 |
Document Loading | Top |
Description
Sheet Protector, Color Semi Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Wooden Tabletop 3D Tic Tac Toe Game Set (497720LNF)
- ZORO SELECT 2" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPY2)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- AVERY DENNISON Plastic Sleeves, Clear, PK12 (72611)
- AVERY DENNISON Protector, Sht, Economy Wt, PK100 (74101)
- AVERY DENNISON Sheet Protector, Clear, PK200 (74400)
- AVERY DENNISON Avery Secure Top Load Sheet Protector, 8-1/2inW x 11inH, Clear, 25/PK (76000)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- AVERY DENNISON Sheet Protector, 3-Hole, Clear, PK50 (74203)
- PARTNERS BRAND Industrial Zippered Job Ticket Holders, 9" x 12", Clear, 15/Case (JTH161)
- Avery Dennison Document Holders