Shop All File Folders
Avery Dennison
Clear Pocket Dividers, Pk5
Mfr # 75500
Zoro # G6248737
original price:
$9.38
23% off
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size 8-1/2" x 11"
- Tab Color Clear
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 75500
- Zoro # G6248737
- UPC # 077711755000
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Sheet Protector Dividers, Index Maker Easy Peel Printable Labels |
Color | Label: Clear |
Tab Color | Clear |
For Use With | Ring Binders |
Tab Material | Plastic |
Front Sheet Protector | |
Form Quantity | 1 Set |
Index Divider Type | Customizable |
Tab Style | 5-Tab |
Orientation | Side Tab |
Index Divider Style | Customizable |
Index Divider Material | Polypropylene |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Index,MakrDivider,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- BROTHER Desktop Printer, Single Color Printing (QL600)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICCSM11BK)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", A-Z, Leather, PK25, Color: Letter: Gold (11350)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- Avery Dennison File Folders