Shop All Printer Labels
Avery Dennison
Clear laser Label, 80 Up, PK800
Mfr # 72782
Zoro # G5012677
product price: $15.29
/pk 800, $0.02/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Clear
- Material Paper
- Adhesive Permanent Self-Adhesive
- Background Color Clear
Product Information
- Brand Avery Dennison
- MFR # 72782
- Zoro # G5012677
- UPC # 072782156671
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Clear laser Label,80 Up,PK800 |
Printer Series Compatibility | Laser Printers |
Color | Clear |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | Clear |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Labels Per Sheet | 80 |
Labels Per Unit | 800 |
Features | Return Address Labels For Laser Printers |
Description
Easy Peel(R) Clear Mailing Labels, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Acco® Ideal Butterfly Clamps, Small, Silver, 50/Box (72620)
- CLAIRE CHASE Claire Chase 352-Cafe Executive Backpack; Cafe (600004991023)
- BROTHER INTERNATIONAL Brother P-Touch Handy Label Maker, , LCD Display, White (PTM95)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- AVERY DENNISON Laser Label Color Print 8Up, White, PK200 (6873)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY DENNISON Flast, Laser Labels, 2x4, PK150 (5978)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY DENNISON Avery-Dennison 95935 White Shipping Labels; Laser or Inkjet; White - 3.5 x 5 in. (95935)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- Avery Dennison Printer Labels