Shop All Name Badges
Avery Dennison
Clear Hanging, Name Badge, PK100
Mfr # 74459
Zoro # G5031306
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 4"
- Color Clear
- Material Plastic
- Includes (100) Inserts; (100) 36" Cords; (100) Name Badge Holders
Product Information
- Brand Avery Dennison
- MFR # 74459
- Zoro # G5031306
- UPC # 077711744592
- Country of Origin China
- Category Name Badges
Dimensions
Length | 36" |
Width | 4" |
Sheet Length | 11" |
Name Badge Label Length | 3" |
Name Badge Holder Length | 3" |
Details
Item | Clear Hanging,Name Badge,PK100 |
Color | Clear |
Material | Plastic |
Includes | (100) Inserts; (100) 36" Cords; (100) Name Badge Holders |
Features | Hanging Style—Horizontal orientation with easy-to-load pocket design and 36 non-elastic neck cord. |
Weight | 1.45 lbs |
Orientation | Horizontal |
Name Badge Label Material | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Name Badges per Unit | 100 |
Name Badges Per Sheet | 6 |
Load Style | Top |
Name Badge Label Color | White |
Description
Hanging-Style Name Badges and Holders, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- SAX True Flow Gloss Glaze, Canton Jade, 1 Pint (S2562X)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- SHURTECH BRANDS Duck, HD CLEAR PACKING TAPE, 3in CORE, 1.88in X 55 YDS, CLEAR, 6PK (299016)
- AVERY DENNISON Name Badge Labels, EcoFriendly, Wht, PK160 (42395)
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- AVERY DENNISON Nametag Holder W/Clip, PK40 (5384)
- AVERY DENNISON Name Tag Refills, PK50 (5390)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- AVERY DENNISON Avery, PRINTABLE ADHESIVE NAME BADGES, 3.38 X 2.33, BLUE BORDER, 100PK (5144)
- AVERY Flexible Adhesive Name Badge Label, 3.38x2.33, White/Blue Border, PK40 (05151)
- Avery Dennison Name Badges