Shop All Printer Labels
Avery Dennison
Cd/Dvd Inkjet Labels, White, PK40
Mfr # 8692
Zoro # G5010489
product price: $24.99
/pk 40, $0.62/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Label Type Disc Labels
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
Product Information
- Brand Avery Dennison
- MFR # 8692
- Zoro # G5010489
- UPC # 072782086923
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Cd/Dvd Inkjet Labels,White,PK40 |
Printer Series Compatibility | Inkjet Printers |
Label Type | Disc Labels |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Includes | (40) CD Labels; (80) Jewel Case Spine Labels |
Total Number of Labels | 120 |
Background Color | White |
Label Maker Tape Finish | Matte |
Shape | Round |
Features | Peel-off, Customizable, Wrinkle-free |
Weight | 0.576 lbs |
Media | CD |
Description
CD Labels, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Tape, Roll, Transpr, 3/4X1296", PK12 (32949PK)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- FELLOWES Letter Tray Stacker Set, Silver, PK4 (63012)
- AVERY DENNISON Color Inkjet Labels, 8-1/2x11, White, PK20 (8255)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY DENNISON Cd/Dvd Labels, White, PK100 (5698)
- AVERY DENNISON Disk Labels, PK375 (6490)
- AVERY DENNISON Avery-Dennison 95920 White Shipping Labels; Laser or Inkjet; White - 8.5 x 11 in. (95920)
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- DAYMARK Removeable Adhesive 1"x1" Octagon Monday Triling Label, PK12000 (IT110060B-1-MON)
- Avery Dennison Printer Labels