Shop All Printer Labels
Avery Dennison
Cd/Dvd Inkjet Labels, White, PK100
Mfr # 8691
Zoro # G5010498
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Label Type Disc Labels
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
Product Information
- Brand Avery Dennison
- MFR # 8691
- Zoro # G5010498
- UPC # 072782086916
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Cd/Dvd Inkjet Labels,White,PK100 |
Printer Series Compatibility | Inkjet Printers |
Label Type | Disc Labels |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Round |
Includes | (100) CD Labels; (200) Jewel Case Spine Labels |
Total Number of Labels | 300 |
Label Maker Tape Finish | Matte |
Background Color | White |
Features | Peel-off, Wrinkle-free, Customizable |
Weight | 1.31 lbs |
Media | CD |
Description
CD Labels, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 (77227)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle (M842)
- EVEREST TRADING Everest 7045S-BK 13 in. Deluxe Junior Backpack (7045S-BK)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- AVERY DENNISON Label, 0.75", Round, NeOrange, PK1008 (05471)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- AVERY DENNISON Avery Durable White Round ID Labels, 2-1/2in diameter, White, 72/Pack (22856)
- AVERY DENNISON Avery-Dennison 95920 White Shipping Labels; Laser or Inkjet; White - 8.5 x 11 in. (95920)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK40 (8692)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- Avery Dennison Printer Labels