Shop All Binders
Avery Dennison
Binder Index 11x8-1/2, 1-31 Tabs, PK31
Mfr # 11308
Zoro # G5013340
product price: $10.55
/pk 31, $0.34/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Buff
- Material Laminated Paper
- Binder Features Single-Sided Gold Plastic Edge Reinforcing
- Size 11 x 8.5
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11308
- Zoro # G5013340
- UPC # 072782113087
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Color | Buff |
Material | Laminated Paper |
Binder Features | Single-Sided Gold Plastic Edge Reinforcing |
Item | Preprinted Laminated Tab-Dividers w/Gold-Reinforced Binding-Edge |
For Use With | Ring Binders |
Weight | 0.472 lbs |
Index Divider Style | Arabic Numeric |
Index Divider Material(s) | Heavyweight Paper |
Tab Title(s) | 1 to 31 |
Form Quantity | 1 Set |
Index Divider Color(s) | Buff |
Tab Title Color(s) | Black |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Tab Material(s) | Laminated Paper |
Binding Edge Feature(s) | Single-Sided Gold Plastic Edge Reinforcing |
Tab Color(s) | Buff |
Tab Style | 31-Tab |
Punched/Unpunched | 3-Hole Punched |
Description
Item Preprinted Laminated Tab-Dividers w/Gold-Reinforced Binding-Edge, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- U-MARK A10 Paint Marker Light Blue (10113)
- SHARPIE Black, Red Permanent Marker Set, Chisel Tip, 2 PK (2178496)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- AVERY DENNISON 1-1/2" Ring Binder, Red (7771179171)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- AVERY DENNISON 2" Poly Binder (79777)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY DENNISON View Binder, EZ-Turn Ring, w/ Four Pockets, 1 Cap. Blackin (17011)
- AVERY Binder, Durable View, EZD Rings, 5", Black (09900)
- Avery Dennison Binders