Shop All Security Identification Supplies
Avery Dennison
Badge Pin, 2-1/4 x 3-1/2, PK100
Mfr # 74549
Zoro # G5010820
product price: $28.39
/pk 100, $0.28/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 3.5"
- Width 2.25"
- Depth 3.5"
Product Information
- Brand Avery Dennison
- MFR # 74549
- Zoro # G5010820
- UPC # 077711745490
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 3.5" |
Width | 2.25" |
Depth | 3.5" |
Details
Item | Badge Pin,2-1/4 x 3-1/2,PK100 |
Color | Clear |
Material | Plastic |
Features | Top Loading, Flexible, PVC-free, Reusable, Durable, Safety Pin Fastener, Easy to Use |
Weight | 1.51 lbs |
Description
Name Badge Holders Kit w/Inserts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Centennial CB1280F1 (ML8-1213335393)
- C-LINE PRODUCTS Badge Holder Adaptor, wBulldog Clip, 25PK Set of 5 PK, 125PK (88427-BX)
- ASUS Vivobook S 16 Flip OLED, Intel i5-13500H, 8GB RAM, 512GB SSD, 16 in. 1920 x 1200, Iris Xe Graphics (TP3604VA-DS51T)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- AVERY The Mighty Badge by Printable In, PK100 (71210)
- IDENTIPLUS ID Wristband, Adhesive, Orange, 1in W, PK500 (T2-04)
- KEY-BAK Round HD Super Duty MINI-BAK, White, Lanyard, Hi-Capacity Strap/Split Ring, POLY (0AC5-00D4-H)
- BRADY BLUE BADGE HOLDER (95071)
- SICURIX Breakaway Lanyard, Bulldog Clip, 12/PK, Black 12PK (BAU65524)
- EVOLIS 5 Panel Color Ribbon, 100 Images Per Roll (R3411)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Orange, 500/Case (WR101OR)
- Avery Dennison Security Identification Supplies