Shop All Security Identification Supplies
Avery Dennison
Badge Holder Clip, 50, Clear, PK50
Mfr # 2921
Zoro # G5012065
product price: $64.99
/pk 50, $1.30/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Avery® 5390, 5392
- Color Clear
- Material Polypropylene
- Length 2.25"
- Width 3.5"
Product Information
- Brand Avery Dennison
- MFR # 2921
- Zoro # G5012065
- UPC # 072782029210
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 2.25" |
Width | 3.5" |
Details
Item | Badge Holder Clip,50,Clear,PK50 |
For Use With | Avery® 5390, 5392 |
Color | Clear |
Material | Polypropylene |
Features | Clip-on, Top Loading, Acid-free, Flexible |
Weight | 1.157 lbs |
Description
Heavy-Duty Secure-Top(TM) Name Badge Holders, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Surface Mount Battery Powered 100DB Door Prop Alarm w/Internal Magnetic Door Contacts and Back Box (EAX300BLK)
- ILC Replacement for Cisco 74-5469-01 Battery (74-5469-01 BATTERY CISCO)
- DELTANA Bell Button, Round Rope Lifetime Brass (BBRR213CR003)
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- SQUIDS BY ERGODYNE Orange Wrist ID Badge Holder (3388)
- SICURIX ID Strap Clips, Prepunched, Vinyl, 100PK, Clear (BAU68010BX)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- TEACHER'S AID Dalmatian Winter Snowflakes Holiday Retractable Badge Reel (TE712201)
- ZORO SELECT UV Counterfeit Detector Scanner 2 Bulbs (UVF2X8)
- KEY-BAK Round HD Super Duty MINI-BAK, Black, Lanyard, Hi-Capacity Strap/Split Ring, POLY (0AC5-00A4-H)
- ZORO SELECT Badge Clip, Detachable, PK10 (3YVA3)
- Avery Dennison Security Alarms and Warnings