Avery-Dennison 74764 Ultra Tabs Repositionable Tabs; Green & Pink - 2 x 1.8 in.
Mfr # 74764
Zoro # G603973074
Product Information
- Brand Avery Dennison
- MFR # 74764
- Zoro # G603973074
- UPC # 50072782747645
- Country of Origin United States
- Category File Folders
Description
Big Tab Ultra Tabs are durable, repositionable tabs that make indexing, marking and referencing documents quick and easy. The tabs are writable on both sides and the adhesive bodies are clear so you can see text underneath. You can write on the tabs and bodies with most pens, pencils, markers and highlighters, and they're smudge free The multiuse tabs are ultra versatile and offer a bigger tab for more text or larger writing. They're great for organizing everything from documents, files, notebooks and more. They're also ultra removable and stick securely but remove easily. Perfect for home, office and school
Features- Ultra writable - Two - sided, paper - covered plastic tabs work with pens, pencils, markers and highlighters - smudge free
- Ultra repositionable - Stick securely but remove easily
- Ultra versatile - Great for organizing, referencing and indexing notebooks, files, books, planners and more
- Writable body is clear so you can see through to text underneath
- Tab may lift some inks. Test before applying.
- 2 Total Stacks
- 20 Total Tabs, 10 Neon Pink Tab/Clear Body, 10 Neon Green Tab/Clear Body
- Size /Big - 2 x 1-7/8 in.
- Repositionable Adhesive
- 20 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Pin-Fed, 1-Across, We 5000PK (AVE4014)
- JACUZZI Jacuzzi 42356709R LS55 Grid Cassette (42356709R)
- DYKEM Dalo Paint Markers, Yellow (26063)
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-34)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AVERY DENNISON Index Dividers 8-1/2 x 11", Clear, PK8 (11223)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3 (10336)
- Avery Dennison File Folders