Shop All File Folders
Avery Dennison
Alphabetical Index Tab 8-1/2 x 11", V, PK25
Mfr # 82184
Zoro # G6248490
product price: $2.49
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Individual Letter, 11 x 8.5, Side Tab
Product Information
- Brand Avery Dennison
- MFR # 82184
- Zoro # G6248490
- UPC # 072782821845
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/26,V,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Individual Letter, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.418 lbs |
Index Divider Color | White |
Orientation | Side Tab |
Form Quantity | 25/Pack |
Tab Title Color | Black |
Legal Tab Style | Allstate® Style |
Index Divider Type | Printed Alpha |
Punched/Unpunched | Unpunched |
Tab Material | Heavyweight Ledger Paper |
Tab Style | 26-Tab |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title | V |
Index Divider Style | Legal Alpha |
Description
Index,Letter,1/26,V,White,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- ADIROFFICE Heavy Duty Secured Drop Box (ADI631-07-BLK)
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- OXFORD Pressboard Report Cover, Light Green (12703)
- AVERY DENNISON Index Dividers 8-1/2 x 11", Clear, PK8 (11223)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 5 Tab, Pk5 (11436)
- SMEAD Smead, CLASSIC EXPANDING PARTITION WALLETS, 5.25in EXPANSION, 6 SECTIONS, LEGAL SIZE, REDROPE (72375)
- Avery Dennison File Folders