Shop All Index & Note Cards
Avery Dennison
4.25 x 5.5" Printable Postcard, Pk100
Mfr # 8383
Zoro # G5031181
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Glossy White
- Card Size 8.5 x 11
- Standards Meets U.S. Postal Regulations
- Height 4.25"
- Weight 0.841 lbs
Product Information
- Brand Avery Dennison
- MFR # 8383
- Zoro # G5031181
- UPC # 072782083830
- Country of Origin Mexico
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Height | 4.25" |
Width | 5.5" |
Details
Item | Postcards for Printers,4.25x.5,PK100 |
Color | Glossy White |
Standards | Meets U.S. Postal Regulations |
Weight | 0.841 lbs |
Paper Weight | 74 lb |
Number of Sheets | 25 |
Cards Per Sheet | 4 |
Machine Compatibility | Inkjet |
Description
Printable Postcards, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- JAMESON Electrician's Splicer Scisors w/ Snip Grip Ergonomic Handle (32-41NS)
- AVERY Label, Oval, Glossy White, 180 180PK (AVE22804)
- BONTEMPI MUSIC Toy Saxophone, Ages 3+ (324331)
- AVERY DENNISON 4-1/2 x 5-1/2" Note Cards with Envelopes, Pk60 (8315)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- AVERY DENNISON Avery, Postcards For Laser Printers, 4 X 6, Uncoated White, 100PK (5389)
- OXFORD Index Cards, Ruled, 5x8", White, PK100 (51)
- Avery Dennison Index & Note Cards