Shop All Index & Note Cards
Avery Dennison
4-1/2 x 5-1/2" Note Cards with Envelopes, Pk60
Mfr # 8315
Zoro # G5010531
product price: $20.49
/pk 60, $0.34/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte White
- Card Size 8.5 x 11
- Weight 1.56 lbs
- Width 5.5"
- Height 4.25"
Product Information
- Brand Avery Dennison
- MFR # 8315
- Zoro # G5010531
- UPC # 072782083151
- Country of Origin Multiple
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Width | 5.5" |
Height | 4.25" |
Details
Item | Note Cards,4.25x5.5,W/Envelopes,PK60 |
Color | Matte White |
Weight | 1.56 lbs |
Number of Sheets | 30 |
Paper Weight | 85 lb |
Cards Per Sheet | 2 |
Machine Compatibility | Inkjet |
Description
Note Cards with Matching Envelopes, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Security Seal Press, Silver/Red (1F132)
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- AVERY DENNISON 4-1/2 x 5-1/2" Embosssed Ivory Note Cards, with envelopes, Pk60 (8317)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- AVERY DENNISON Avery, Postcards For Laser Printers, 4 X 6, Uncoated White, 100PK (5389)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- Avery Dennison Index & Note Cards