Shop All Index & Note Cards
Avery Dennison
4-1/2 x 5-1/2" Laser Printer Note Cards, Pk60
Mfr # 5315
Zoro # G5011721
product price: $28.59
/pk 60, $0.48/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Size 8.5 x 11
- Color Uncoated White
- Weight 1.51 lbs
- Width 5.5"
- Height 4.25"
Product Information
- Brand Avery Dennison
- MFR # 5315
- Zoro # G5011721
- UPC # 072782053154
- Country of Origin Mexico
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Width | 5.5" |
Height | 4.25" |
Details
Item | Note Cards,Laser Printer,4.25x.5,PK60 |
Color | Uncoated White |
Weight | 1.51 lbs |
Paper Weight | 80 lb |
Machine Compatibility | Laser |
Number of Sheets | 30 |
Cards Per Sheet | 2 |
Description
Note Cards with Matching Envelopes, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- C-LINE PRODUCTS Poly Binder Pockets, Clear (C-33462)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- AVERY DENNISON 4-1/2 x 5-1/2" Embosssed Ivory Note Cards, with envelopes, Pk60 (8317)
- AVERY DENNISON 4-1/2 x 5-1/2" Note Cards with Envelopes, Pk60 (8315)
- AVERY DENNISON Avery, Postcards For Laser Printers, 4 X 6, Uncoated White, 100PK (5389)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- Avery Dennison Index & Note Cards