Shop All Binders
Avery Dennison
3" Poly Binder
Mfr # 79810
Zoro # G5263469
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
- Size 11 x 8.5
Product Information
- Brand Avery Dennison
- MFR # 79810
- Zoro # G5263469
- UPC # 077711798106
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 3 x 11.25 |
Binder Size Capacity | 3" |
Front Cover Insert Size | 12.13 x 11.25 |
Back Cover Insert Size | 10.63 x 11.25 |
Details
Binder Sheet Capacity | 670 |
Color | Purple |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Locking Rings—Keep pages secure. |
Item | Poly Binder,3" |
Weight | 1.8 lbs |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Inside Pocket Description | Two Front; Two Back |
Ring Style | One Touch EZD Ring |
Binder Color(s) | Purple |
Binder Style | View |
Ring Mounting | Spine |
Description
Item Poly Binder,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- GEOGRAPHICS Certificate, Premium, Blue, PK15 (47849)
- SMEAD Smead® Self-Adhesive Poly Pockets, Top Load, 6-1/4 x 4-9/16, Clear, 100/Box (68164)
- NATIONAL 5 x 8-1/2" Four Ring Binder Kit (63-453)
- AVERY DENNISON 3" Poly Binder (79811)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- AVERY DENNISON View Binder, EZ-Turn Ring, w/ Four Pockets, 1 Cap. Blackin (17011)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- Avery Dennison Binders