Shop All Shipping Labels
Avery Dennison
3-1/3" x 4" White Shipping Labels, Pk250
Mfr # 7278295940
Zoro # G5010306
product price: $97.29
/pk 250, $0.39/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Features Sure Feed®—Designed for reliable printer feed.
Product Information
- Brand Avery Dennison
- MFR # 7278295940
- Zoro # G5010306
- UPC # 072782959401
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 3.33 x 4 |
Details
Item | Shipping Labels,3 1/3X4,White,PK250 |
Material | Paper |
Color | White |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Features | Sure Feed®—Designed for reliable printer feed. |
Weight | 5.594 lbs |
Labels Per Sheet | 6 |
Labels Across | 2 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Labels Per Unit | 1500 |
Description
White Shipping Labels-Bulk Packs, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- GOOF OFF DampRid Hanging Moisture Absorber No Scent 15.4 oz 3 pk (FG83FFESB)
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- AVERY DENNISON 5-1/2" x 8-1/2" White Shipping Labels, Pk500 (72782)
- AVERY DENNISON 5-1/6" x 7-5/8" Shipping Labels with Paper Receipts, Pk100 (5127)
- AVERY DENNISON LABEL, WETHRPRF, WH, 100PK (5526)
- AVERY DENNISON Mailing Labels, 10Up, White, PK25 (58163)
- AVERY DENNISON Mailing Labels, 6Up, White, PK25 (58164)
- AVERY DENNISON Avery, PRINTABLE MAILING SEALS, 1.5in DIA., WHITE, 40PK (5278)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-37C/100F)
- Avery Dennison Shipping Labels