Shop All Binders
Avery Dennison
2" Ring Binder, Red
Mfr # 7771179225
Zoro # G5010699
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color Red
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Product Information
- Brand Avery Dennison
- MFR # 7771179225
- Zoro # G5010699
- UPC # 077711792258
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Front Cover Insert Size | 11.75 x 11.25 |
Spine Insert Size | 2.63 x 11.25 |
Back Cover Insert Size | 10.63 x 11.25 |
Details
Binder Sheet Capacity | 540 |
Color | Red |
Number of Rings | 3 |
Material | Polypropylene |
Item | Heavy-Duty View-Binder w/Locking One-Touch EZD-Rings |
Weight | 1.35 lbs |
Insert Description | Front; Spine; Back |
Binder Color(s) | Red |
Binder Style | View |
Ring Mounting | Spine |
Ring Style | One Touch EZD Ring |
Binder Type | Ring |
Inside Pocket Description | Two Front; Two Back |
Description
Item Heavy-Duty View-Binder w/Locking One-Touch EZD-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 5 x 7 Two Sided Marker Board, PK24 (45656)
- LUXOR 72 X48 MOBILE BOARD (Whiteboar (MB7248MW)
- AVERY Clear Hole Reinforcement, PK1000 (AVE05722)
- OIC Clip, Binder, Small, PK12 (99020)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 1-1/2" Capacity, 11 x 17, White (72125)
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON 3" Poly Binder (79811)
- SAMSILL Economy View Binder .5" W, PK6, I08517 (I08517)
- Avery Dennison Binders