Shop All Binders
Avery Dennison
2" Poly Binder
Mfr # 79778
Zoro # G5263496
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
- Weight 1.175 lbs
Product Information
- Brand Avery Dennison
- MFR # 79778
- Zoro # G5263496
- UPC # 077711797789
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 10.63 x 11.25 |
Binder Size Capacity | 2" |
Front Cover Insert Size | 11.75 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.63 x 11.25 |
Details
Binder Sheet Capacity | 540 |
Color | Pacific Blue |
Number of Rings | 3 |
Material | Polypropylene |
Item | Poly Binder,2" |
Weight | 1.175 lbs |
Ring Style | One Touch EZD Ring |
Binder Color(s) | Pacific Blue |
Inside Pocket Description | Two Front; Two Back |
Ring Mounting | Spine |
Insert Description | Front; Spine; Back |
Binder Style | View |
Binder Type | Ring |
Description
Item Poly Binder,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Jumbo Test Tubes with Stand Set (2788)
- KLEIN TOOLS Broad Blade Utility Shear (22001)
- SHARPIE Retractable Markers, Green (SAN36704)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- AVERY DENNISON 2" Poly Binder (79777)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 1-1/2" Capacity, 11 x 17, White (72125)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- AVERY DENNISON Avery® Framed View Binder with One Touch EZD Rings, 2" Capacity, Navy Blue (68033)
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- AVERY DENNISON 1" Poly Binder (79771)
- FIVE STAR Zipper Binder and Expansion Panel, 3 Rings, 2" Capacity, 11 x 8.5, Assorted (29052)
- Avery Dennison Binders