Shop All Printer Labels
Avery Dennison
2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120
Mfr # 22825
Zoro # G5012257
product price: $23.59
/pk 120, $0.20/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 2 in
- Application Product Labels, Ingredient Labels, Merchandising Tags
- Shape Round
- Adhesive Adhesive
Product Information
- Brand Avery Dennison
- MFR # 22825
- Zoro # G5012257
- UPC # 072782228255
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 2 in |
Label Width | 2 in |
Sheet Length | 11 in |
Sheet Width | 8 1/2 in |
Sheet Size | 8 1/2 in x 11 in |
Size | 8.5 x 11 |
Details
Item | Precut Label Sheet |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Application | Product Labels, Ingredient Labels, Merchandising Tags |
Shape | Round |
Adhesive | Adhesive |
Background Color | Glossy Clear |
Material | Laminated Paper |
Label Maker Tape Finish | Gloss |
Label Material | Film |
Label Color | Clear |
Label Media Format | Precut Sheet |
Label Finish | Gloss |
For Print Method | Inkjet, Laser |
Features | Glossy Clear Labels with Easy Peel®—Simply bend the sheet to expose the label's edge. |
Labels Per Sheet | 12 |
Labels Per Unit | 120 |
Description
Precut Label Sheet, For Print Method Inkjet, Laser, Label Color Clear, Label Finish Gloss, Label Height 2 in, Label Material Film, Label Width 2 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Product Labels, Ingredient Labels, Merchandising Tags, Label Media Format Precut Sheet, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- ZORO SELECT Desk Organizer, Letter, 8 Compartments, Blk (1AYE8)
- SHURTAPE Packaging Tape, 914m L, 72mm W, PK4 (AP 180)
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Red PK12 (BICRLC11RD)
- AVERY DENNISON Flast, Laser Labels, PK15 (5975)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- AVERY DENNISON Label, 0.75", Round, NeRed, PK1008 (05467)
- AVERY DENNISON Avery 5931 Laser CD/DVD Labels, Matte White, 50/Pack (5931)
- AVERY DENNISON Avery-Dennison 95920 White Shipping Labels; Laser or Inkjet; White - 8.5 x 11 in. (95920)
- Avery Dennison Printer Labels