Shop All Binders
Avery Dennison
1/2" View Binder, White
Mfr # 27726
Zoro # G5012080
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Number of Rings 3
- Material Polypropylene
- Size 8.5 x 5.5
- Weight 0.52 lbs
Product Information
- Brand Avery Dennison
- MFR # 27726
- Zoro # G5012080
- UPC # 077711277267
- Country of Origin China
- Category Binders
Dimensions
Size | 8.5 x 5.5 |
Spine Insert Size | 1 x 8.5 |
Binder Sheet Size | 8.5 x 5.5 |
Front Cover Insert Size | 8.75 x 6.75 |
Back Cover Insert Size | 8.75 x 6.13 |
Binder Size Capacity | 0.5" |
Details
Binder Sheet Capacity | 100 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Mini-Size Durable View-Binder w/Round Rings |
Weight | 0.52 lbs |
Inside Pocket Description | One Front; One Back |
Ring Style | Round-Ring |
Binder Style | View |
Ring Mounting | Spine |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Binder Color(s) | White |
Description
Item Mini-Size Durable View-Binder w/Round Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Coin Box, Quarters, 500 Dollar Cap, 1200/CT, Orange PK (ICX94190089)
- TWP Bailing Wire, 16-1/2 Guage, 3-1/2LB (TW1612312)
- TRICORBRAUN 63 Cc P/P Scoop Natural Round Short Handle 3.4'Oal (105935)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 3" Capacity, 11 x 17, White (72127)
- BUSINESS SOURCE Bus. Source Tabloid-size Black Reference Binder (BSN44102)
- Avery Dennison Binders