Shop All Binders
Avery Dennison
10 Tab Index Dividers, PK6
Mfr # 11188
Zoro # G5013377
product price: $19.49
/pk 6, $3.25/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Binder Features Double-Sided Clear Plastic Edge Reinforcing
- Size 11 x 8.5
- For Use With Ring Binders
Product Information
- Brand Avery Dennison
- MFR # 11188
- Zoro # G5013377
- UPC # 072782111885
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message 1 to 10 Tabs, Divider Color White, Number of Tabs 10, Tab Cuts Visible 10, For Use With 3-Ring Binders, Laser/InkJet Printers, Index Tabs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1630, FLAG MADE IN USA THANK YOU, 3" X 5" (DL1630)
- CHARLES LEONARD Letter Size Plastic Clipboard, Clear, PK6 (89710)
- UNI-BALL Pen, Uniball, 307, 0.7Mm, Bk, PK12 (UBC1927258)
- CRAYOLA Ultra-Clean Washable Crayons - Regular Size, 64 Count, PK2 (523287)
- AVERY DENNISON Avery, Binder Spine Inserts, 1in Spine Width, 5PK (89103)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 3" Capacity, 11 x 17, White (72127)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- AVERY DENNISON Avery® Heavy-Duty View Binder with One Touch EZD Rings, 4" Capacity, Red (79326)
- AVERY DENNISON 3" Poly Binder (79811)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- Avery Dennison Binders