Shop All Printer Labels
Avery Dennison
1-3/4" x 5" Printable Bag Toppers with Bags, Pk40
Mfr # 22801
Zoro # G5012379
product price: $17.65
/pk 40, $0.44/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Promotional Giveaways, Retail Packaging
- Label Height 5 in
- Adhesive Adhesive
- Label Width 1 3/4 in
- Label Material Plastic
Product Information
- Brand Avery Dennison
- MFR # 22801
- Zoro # G5012379
- UPC # 072782228019
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 5 in |
Label Width | 1 3/4 in |
Sheet Length | 11 in |
Sheet Size | 8 1/2 in x 11 in |
Sheet Width | 8 1/2 in |
Details
Item | Precut Label Sheet |
Application | Promotional Giveaways, Retail Packaging |
Adhesive | Adhesive |
Label Material | Plastic |
For Print Method | Inkjet, Laser |
Label Finish | Matte |
Label Color | White |
Label Media Format | Precut Sheet |
Description
Precut Label Sheet, For Print Method Inkjet, Laser, Label Color White, Label Finish Matte, Label Height 5 in, Label Material Plastic, Label Width 1 3/4 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Promotional Giveaways, Retail Packaging, Label Media Format Precut Sheet, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- C-LINE PRODUCTS Sheet Protect, Standard Weight, Clear, PK50 (08037)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 1 X 2 5/8, NEON GREEN, 750PK (5971)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- AVERY DENNISON Avery-Dennison 95940 White Shipping Labels; Laser or Inkjet; White - 3.3 x 4 in. (95940)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- AVERY DENNISON Label, 0.75", Round, Yellow, PK1008 (05462)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- AVERY DENNISON Flast, Laser Labels, 2x4, PK150 (5978)
- Avery Dennison Printer Labels