Shop All Binders
Avery Dennison
1-1/2" Ring Binder, Red
Mfr # 7771179171
Zoro # G5010708
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Color Red
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Product Information
- Brand Avery Dennison
- MFR # 7771179171
- Zoro # G5010708
- UPC # 077711791718
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 10.5 x 11.25 |
Front Cover Insert Size | 11.38 x 11.25 |
Spine Insert Size | 1.88 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Details
Binder Sheet Capacity | 400 |
Color | Red |
Number of Rings | 3 |
Material | Polypropylene |
Item | Heavy-Duty View-Binder w/Locking One-Touch EZD-Rings |
Weight | 1.16 lbs |
Ring Style | One Touch EZD Ring |
Binder Color(s) | Red |
Binder Style | View |
Insert Description | Front; Spine; Back |
Inside Pocket Description | Two Front; Two Back |
Ring Mounting | Spine |
Binder Type | Ring |
Description
Item Heavy-Duty View-Binder w/Locking One-Touch EZD-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- TREND Ole/Taco Scented Stickers, 144PK (T83614)
- LABELMASTER Not Air Eligible Label, 4"x4", Pk500 (IL181)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- AVERY DENNISON Index Binder, Clear, Pk5 (11221)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- UNIVERSAL ONE 1" D-Ring Binder, Black (UNV20741)
- Avery Dennison Binders