Shop All Binders
Avery Dennison
1-1/2" Poly Binder
Mfr # 79773
Zoro # G5263548
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
- Weight 1.025 lbs
Product Information
- Brand Avery Dennison
- MFR # 79773
- Zoro # G5263548
- UPC # 077711797734
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 11.38 x 11.25 |
Spine Insert Size | 1.88 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Back Cover Insert Size | 10.5 x 11.25 |
Details
Binder Sheet Capacity | 400 |
Color | Chartreuse |
Number of Rings | 3 |
Material | Polypropylene |
Item | Poly Binder,1.5" |
Weight | 1.025 lbs |
Binder Color(s) | Chartreuse |
Binder Type | Ring |
Inside Pocket Description | Two Front; Two Back |
Insert Description | Front; Spine; Back |
Binder Style | View |
Ring Mounting | Spine |
Ring Style | One Touch EZD Ring |
Description
Item Poly Binder,1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Shipping Tags, Pre Wired, #5, 4-3/4"L x 2-3/8"W, Dark Blue, 1000/Pack (G11053A)
- 2000 PLUS Replacement Ink Pad, Red (65470)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585087)
- AT-A-GLANCE 7-7/8 x 11" Desk Calendar Refill, Black (G560-00)
- AVERY DENNISON Avery, Binder Spine Inserts, 1in Spine Width, 5PK (89103)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 3" Poly Binder (79811)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, White (10320)
- Avery Dennison Binders