Shop All Dividers & Tabs
Avery
Customizable TOC Ready Index Multicolor Dividers, 1-10, Letter
Mfr # 11842
Zoro # G201859695
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Printed Numeric
- Tab Color Assorted
- Features Double-Sided Clear Plastic Edge Reinforcing
- Color White
- Material Paper
Product Information
- Brand Avery
- MFR # 11842
- Zoro # G201859695
- UPC # 72782118426
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Type | Printed Numeric |
Tab Color | Assorted |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Index Tabs - Item | Index Dividers |
Color | White |
Material | Paper |
Index Tab Color | White |
Weight | 0.231 lbs |
For Use With | Ring Binders |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Tab Style | 10-Tab |
Tab Title | 1 to 10 |
Index Divider Style | Arabic Numeric |
Description
Organized documentation makes a business run like a well-oiled machine. These Ready Index® Table of Contents Dividers help you stay organized so you can locate documents quickly and efficiently. They feature preprinted multicolor tabs that can be displayed in either landscape or portrait format. Using free templates from Avery Design & Print you can customize the included table of contents page and print in minutes. Organization and efficiency—makes life better for your business. For laser and inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- ZORO SELECT 3" Stretch Wrap Holder, Pk5 (3UAX2)
- PITNEY BOWES Pitney Bowes C765-9 Compatible Ink Cartridge - Red (C765-9)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175)
- AVERY Tabs, Mini, 1"", Primary, 80Pk (AVE74763)
- AVERY Individual Legal Dividers Style, PK25 (12393)
- AVERY Dividers, Index, Sidetab, 1 25PK (AVE11911)
- AVERY Avery® Self-Adhesive Index Tabs with Printable Inserts, 1-1/2" Width, Assorted, 25 Tabs/Pack (16228)
- AVERY Dividers, Index, Sidetab, G 25PK (AVE01407)
- AVERY Tabs, Repos, 2.5X1, Pstl, 48Pk (AVE74867)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 12, 8.5"x11", 12 Tabs, 6 Sets, White/Multi (11196)
- Avery Dividers & Tabs