Shop All Binders
Avery
Clear Hole Reinforcement, PK1000
Mfr # AVE05722
Zoro # G2690320
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyvinyl
- Binder Features Value Pack—Stock up and save!
- Height 1/4 in
- Width 1/4 in
Product Information
Dimensions
Height | 1/4 in |
Width | 1/4 in |
Diameter | 0.25" |
Overall Width | 1/4 in |
Overall Height | 1/4 in |
Overall Diameter | 1/4 in |
Details
Color | Clear |
Material | Polyvinyl |
Binder Features | Value Pack—Stock up and save! |
Item | Hole Reinforcement Labels |
Type | Roll Dispenser |
Weight | 0.069 lbs |
Adhesive | Self-Adhesive Peel and Stick |
Description
Hole Reinforcement Label, Roll Dispenser, Material Polyvinyl, Color Clear, Width 1/4 In., Height 1/4 In., Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS M8E Elite Chevron Crown Plier Stapler (M8E)
- CARL MFG Paper Trimmer, 36 Sheet Capacity, Gray, 12" (12210)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Red (26552)
- RDW 3 Part Guest Checks, PK2000 (3176LSE)
- AVERY 3" Slant Ring Durable Binder, Black (AVE17041)
- AVERY 3" D-Ring Binder, Heavy Duty, Red (AVE79583)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1" Cap, 11 x 8.5, White, PK4 (17575)
- AVERY 1/2" Framed View Heavy Duty Binder, Slant Ring, Navy Blue (AVE68051)
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105705)
- WILSON JONES Book, Minute, 14X8.5, Bk (WLJ039531)
- Avery Binders