Shop All Binders
Avery
Binder, Framed, Dring, 1.5", White
Mfr # 68060
Zoro # G8904283
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1-1/2 in
- Binder Sheet Capacity 400
- Color White
- Number of Rings 3
- Material Vinyl
Product Information
Dimensions
Binder Ring Size | 1-1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 400 |
Color | White |
Number of Rings | 3 |
Material | Vinyl |
Binder Features | Heavy Duty, Locking Ring, One Touch Ring, Pocket, Durable, Business Card Holder |
Number of Pockets | 2 |
Item | Binder,Framed,Dring,1.5",White |
Type | Ring Binder |
Ring Type | Standard Ring |
Pocket Location | Internal |
Fastener Location | Back-Mounted |
Post Consumer Waste | 0.37 |
Recycled | Yes |
Sheet Standard | Letter |
Recycled Content | 0.47 |
Description
Binder,Framed,Dring,1.5 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2202)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX421)
- AVERY Dry-Erase Markers, Bullet Tip, Value Pack, 24/BX, AST PK (AVE29860)
- AVERY 1" Hanging Storage Round Binder, Black (AVE14801)
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- AVERY 1" Round Economy Binder, Blue, 11 x 8.5 (AVE03300)
- AVERY Durable 3 Ring Binder, 1.5" Slant Rings (11358)
- AVERY 1" Slant Ring Durable Binder, Red (AVE27201)
- DAVENPORT Round Ring Binder- w-Label Holder- 3in. Cap.- 11in.x8-.50in.- BK (DA686531)
- Avery Binders