Shop All Binders
Avery
Binder, Framed, Dring, 1.5", Navy
Mfr # 68059
Zoro # G8904268
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1-1/2 in
- Binder Sheet Capacity 400
- Color Navy Blue
- Material Vinyl
- Binder Features Pocket, One Touch Ring, Locking Ring, Durable, Business Card Holder, Heavy Duty
Product Information
Dimensions
Binder Ring Size | 1-1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 400 |
Color | Navy Blue |
Material | Vinyl |
Binder Features | Pocket, One Touch Ring, Locking Ring, Durable, Business Card Holder, Heavy Duty |
Number of Pockets | 2 |
Item | Binder,Framed,Dring,1.5",Navy |
Type | Presentation Binder |
Ring Type | Standard Ring |
Pocket Location | Internal |
Recycled | Yes |
Fastener Location | Back-Mounted |
Recycled Content | 0.47 |
Sheet Standard | Letter |
Post Consumer Waste | 0.37 |
Description
Binder,Framed,Dring,1.5 In.,Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- INSIZE Illuminated Magnifier, 10X Power (7515-10)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- AVERY Binder, Framed, D-Ring, 2", White (68036)
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79994)
- AVERY 1/2" Round Presentation Binder, Blue (AVE17670)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring (7771179199)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 3" Cap, 11x8.5, White, PK2 (79791)
- AVERY 1" Round Presentation Binder, Gray (AVE17676)
- Avery Binders