Shop All Binders
Avery
Binder, Framed, D-Ring, 2", White
Mfr # 68036
Zoro # G8904292
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 540
- Color White
- Number of Rings 3
- Material Vinyl
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 540 |
Color | White |
Number of Rings | 3 |
Material | Vinyl |
Binder Features | Heavy Duty, Pocket, Durable, Business Card Holder, One Touch Ring, Locking Ring |
Number of Pockets | 2 |
Item | Binder,Framed,D-Ring,2",White |
Type | Ring Binder |
Ring Type | Standard Ring |
Pocket Location | Internal |
Post Consumer Waste | 0.4 |
Recycled | Yes |
Recycled Content | 0.5 |
Fastener Location | Back-Mounted |
Sheet Standard | Letter |
Description
Binder,Framed,D-Ring,2 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- TOPS PRODUCTS BOOK, VOICE MAIL MESSAGE (4416)
- CARDINAL 2" Clear View Binder, Black (26321)
- ZORO SELECT Freezer Paper, 45 lb., White, 15 In. W (5PGP6)
- AVERY 3" Slant Ring Durable Binder, Black, 11 x 8.5 (AVE27650)
- AVERY 1" D-Ring Binder, Heavy Duty, Black (AVE79699)
- AVERY Economy Showcase View 3 Ring Binder, 2 (19701)
- AVERY UltraDuty SDS Binder Bundle (77714)
- AVERY Binder, Durable View, Slant Rings, 2", White (17032)
- AVERY Binder, Round Ring, Label Holder, 2", Black (04501)
- AVERY Hanging Storage Flexible Binder, 1", Green (14802)
- Avery Binders